- 3 in Size
- FKM Material
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -13 °F |
| Size | 3 in |
| Material | FKM |
| Size Designation | 3 in |
| Color | Black |
| Type | Grooved Fitting Gasket |
| Weight | 0.24 LB |
-
Prop 65
| Temperature Range [Max] | 350 °F |
| Temperature Range [Min] | -13 °F |
| Size | 3 in |
| Material | FKM |
| Size Designation | 3 in |
| Color | Black |
| Type | Grooved Fitting Gasket |
| Weight | 0.24 LB |
Prop 65