Skip to content Skip to navigation menu
Global Cam & Groove Type C Coupler x Hose Shank

G400-C-AL

Global Cam & Groove Type C Coupler x Hose Shank
Item #101662667
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 4"
  • 100 psi Max Operation Pressure
Global Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 4"
  • 100 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Coupling Type Type C Coupler
Operating Pressure [Max] 100 PSI
Male Barb/Hose 4 in
End Type Hose Shank
Type Cam & Groove Coupling
Size 4 in
Fitting Description Straight
Seal Material Buna
Body Material Aluminum
Size Designation 4 in
Seal Nitrile Rubber
Component Material Brass Handle
Material A380 Permanent Mold Aluminum
Female Thread 4 in (NPT)
Connection Type Female Coupler x Hose Shank
Weight 2.76 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison