Skip to content Skip to navigation menu
Global Cam & Groove Type D Coupler x Female NPT

G400-D-AL

Global Cam & Groove Type D Coupler x Female NPT
Item #101663753
  • A380 Aluminum Female Coupler x Female NPT
  • Size 4"
  • 100 psi Max Operation Pressure
Global Cam & Groove Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • A380 Aluminum Female Coupler x Female NPT
  • Size 4"
  • 100 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Coupling Type Type D Coupler
Size Designation 4 in
Connection Type Female Coupler x Female NPT
Body Material Aluminum
Seal Material Buna
Operating Pressure [Max] 100 PSI
Fitting Description Straight
Type Cam & Groove Coupling
End Type Female Pipe
Seal Nitrile Rubber
Material A380 Permanent Mold Aluminum
Size 4 in
Female Thread 4 in (NPT)
Component Material Brass Handle
Female Quick 4 in
Weight 2.1 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison