- A380 Aluminum Type DP Dust Plug
- Size 4"
features
- Made to Dixon specifications and branded Dixon
| Material | A380 Permanent Mold Aluminum |
| Type | Cam & Groove Coupling |
| Size Designation | 4 in |
| Size | 4 in |
| Weight | 1.35 LB |
-
Prop 65
| Material | A380 Permanent Mold Aluminum |
| Type | Cam & Groove Coupling |
| Size Designation | 4 in |
| Size | 4 in |
| Weight | 1.35 LB |
Prop 65