- 316 Investment Cast Stainless Type DP Dust Plug
- Size 4"
features
- Made to Dixon specifications and branded Dixon
| Type | Type DP Dust Plug |
| Material | 316 Investment Cast Stainless Steel |
| Size | 4 in |
| Size Designation | 4 in |
| Weight | 2.43 LB |
-
Prop 65


