Skip to content Skip to navigation menu
Cam & Groove Adapter

G400-E-AL

Cam & Groove Adapter
Item #101675887
Cam & Groove Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Material A380 Permanent Mold Aluminum
Male Barb/Hose 4 in
Operating Pressure [Max] 100 PSI
Type Cam & Groove Coupling
Connection Type Hose Barb/Male
Body Material Aluminum
Male Quick 4 in
Size 4 in
End Type Hose Shank
Weight 2.14 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison