Skip to content Skip to navigation menu
EPDM 4 in Grooved Fitting Gasket

G400E

EPDM 4 in Grooved Fitting Gasket
Item #101894905
  • 4 in Size
  • EPDM Material
EPDM 4 in Grooved Fitting Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 in Size
  • EPDM Material

features

  • Excellent oxidation resistance.
Size Designation 4 in
Type Grooved Fitting Gasket
Color Black
Size 4 in
Temperature Range [Min] -22 °F
Material EPDM
Temperature Range [Max] 230 °F
Weight 0.23 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison