- 4 in Size
- Nitrile Rubber Material
applications
- For use in dry bulk food applications
| Fuel Compatibility | Gasoline and Diesel |
| Material | Nitrile Rubber |
| Type | Grooved Fitting Gasket |
| Size Designation | 4 in |
| Color | White |
| Temperature Range [Min] | -24 °F |
| Size | 4 in |
| Temperature Range [Max] | 176 °F |
| Weight | 0.228 LB |
-
Prop 65


