- 4 in Size
- FKM Material
| Size Designation | 4 in |
| Temperature Range [Max] | 350 °F |
| Size | 4 in |
| Type | Grooved Fitting Gasket |
| Color | Black |
| Material | FKM |
| Temperature Range [Min] | -13 °F |
| Weight | 0.43 LB |
-
Prop 65
| Size Designation | 4 in |
| Temperature Range [Max] | 350 °F |
| Size | 4 in |
| Type | Grooved Fitting Gasket |
| Color | Black |
| Material | FKM |
| Temperature Range [Min] | -13 °F |
| Weight | 0.43 LB |
Prop 65