applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 100 PSI |
| Hose Shank Size | 3 in |
| Size | 4 in |
| End Type | Hose Shank |
| Material | A380 Permanent Mold Aluminum |
| Adapter Size | 4 in |
| Weight | 2.3 LB |

