Dixon Valve & Coupling
G50-D-BR
Global Cam & Groove Type D Coupler x Female NPT
Item #102397659
-
Prop 65
- ASTMC 38000 Forged Brass Female Coupler x Female NPT
- Size 1/2"
- 150 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1/2 in |
| Material | ASTMC38000 Forged Brass |
| End Type | Female Pipe |
| Seal | Nitrile Rubber |
| Fitting Description | Straight |
| Seal Material | Buna |
| Size | 1/2 in |
| Type | Cam & Groove Coupling |
| Operating Pressure [Max] | 150 PSI |
| Connection Type | Female Coupler x Female NPT |
| Coupling Type | Type D Coupler |
| Component Material | Stainless Steel Handle |
| Weight | 0.47 LB |
-
Prop 65

