- ASTMC 38000 Forged Brass Type DC Dust Cap
- Size 1/2"
features
- Made to Dixon specifications and branded Dixon
| Material | ASTMC38000 Forged Brass |
| Seal Material | Buna |
| Component Material | Stainless Steel Handle |
| Seal | Nitrile Rubber |
| Size | 1/2 in |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Size Designation | 1/2 in |
| Type | Cam & Groove Coupling |
| Weight | 0.26 LB |
-
Prop 65


