- A380 Aluminum Type DP Dust Plug
- Size 6"
features
- Made to Dixon specifications and branded Dixon
| Size | 6 in |
| Type | Cam & Groove Coupling |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 6 in |
| Weight | 2.4 LB |
| Size | 6 in |
| Type | Cam & Groove Coupling |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 6 in |
| Weight | 2.4 LB |