Dixon Valve & Coupling
GAS2334NO
304 Stainless Steel 1 1/2 in Notched Ferrule
Item #103562316
-
Prop 65
- 304 Stainless Steel Material
- 1 1/2 in 40 mm Hose Inside Diameter
| Type | Notched Ferrule |
| Material | 304 Stainless Steel |
| Hose O.D. Range | 1 15/16 in to 2 3/16 in |
| Hose I.D. | 1 1/2 in |
| Weight | 0.54 LB |
-
Prop 65

