Skip to content Skip to navigation menu
304 Stainless Steel 1 1/2 in Holedall® Light Duty Stainless Ferrule

GAS2334TO

304 Stainless Steel 1 1/2 in Holedall® Light Duty Stainless Ferrule
Item #101917758
  • 304 Stainless Steel Material
  • 1 1/2 in 40 mm Hose Inside Diameter
304 Stainless Steel 1 1/2 in Holedall® Light Duty Stainless Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 304 Stainless Steel Material
  • 1 1/2 in 40 mm Hose Inside Diameter

applications

  • Recommended for use where lower working pressures are encountered on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
Material 304 Stainless Steel
Shape Ferrule
Hose I.D. 1 1/2 in
Hose O.D. Range 1 15/16 in to 2 3/16 in
Type External Swage Ferrule
Weight 0.54 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison