- 304 Stainless Steel Material
- 1 1/2 in 40 mm Hose Inside Diameter
| Material | 304 Stainless Steel |
| Hose I.D. | 1 1/2 in |
| Shape | Ferrule |
| Type | Notched Nos Ferrule |
| Hose O.D. Range | 2 1/16 in to 2 11/32 in |
| Weight | 0.505 LB |
| Material | 304 Stainless Steel |
| Hose I.D. | 1 1/2 in |
| Shape | Ferrule |
| Type | Notched Nos Ferrule |
| Hose O.D. Range | 2 1/16 in to 2 11/32 in |
| Weight | 0.505 LB |