- 304 Stainless Steel Material
- 2 in Hose Inside Diameter
| Material | 304 Stainless Steel |
| Hose O.D. Range | 2 21/32 in to 2 27/32 in |
| Hose I.D. | 2 in |
| Type | Notched Ferrule |
| Weight | 1.03 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Hose O.D. Range | 2 21/32 in to 2 27/32 in |
| Hose I.D. | 2 in |
| Type | Notched Ferrule |
| Weight | 1.03 LB |
Prop 65