Skip to content Skip to navigation menu
304 Stainless Steel 2 in Notched NOS Ferrule

GAS2885NOS

304 Stainless Steel 2 in Notched NOS Ferrule
Item #101916418
  • 304 Stainless Steel Material
  • 2 in Hose Inside Diameter
304 Stainless Steel 2 in Notched NOS Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 304 Stainless Steel Material
  • 2 in Hose Inside Diameter
Material 304 Stainless Steel
Type Notched Nos Ferrule
Hose O.D. Range 2 21/32 in to 2 27/32 in
Hose I.D. 2 in
Shape Ferrule
Weight 0.64 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison