Dixon Valve & Coupling
GAS3260NO
304 Stainless Steel 2 1/2 in Notched Ferrule
Item #105277055
-
Prop 65
- 304 Stainless Steel Material
- 2 1/2 in Hose Inside Diameter
| Hose I.D. | 2 1/2 in |
| Hose O.D. Range | 3 1/64 in to 3 13/64 in |
| Material | 304 Stainless Steel |
| Type | Notched Ferrule |
| Weight | 0.36 LB |
-
Prop 65

