- 304 Stainless Steel Material
- 3 in Hose Inside Diameter
| Type | Notched Ferrule |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Material | 304 Stainless Steel |
| Weight | 1.61 LB |
-
Prop 65
| Type | Notched Ferrule |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 23/32 in |
| Material | 304 Stainless Steel |
| Weight | 1.61 LB |
Prop 65