Skip to content Skip to navigation menu
3 in Holedall® Light Duty Stainless Ferrule

GAS3760TO

3 in Holedall® Light Duty Stainless Ferrule
Item #103562852
  • 304 Stainless Steel Material
  • 3 in Hose Inside Diameter
3 in Holedall® Light Duty Stainless Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 304 Stainless Steel Material
  • 3 in Hose Inside Diameter

applications

  • Recommended for use where lower working pressures are encountered on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
Material 304 Stainless Steel
Hose O.D. Range 3 15/32 in to 3 23/32 in
Hose I.D. 3 in
Type External Swage Ferrule
Shape Ferrule
Weight 1.65 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison