- 304 Stainless Steel Material
- 3 in Hose Inside Diameter
| Hose O.D. Range | 3 47/64 in to 3 27/32 in |
| Material | 304 Stainless Steel |
| Shape | Ferrule |
| Type | Notched Nos Ferrule |
| Hose I.D. | 3 in |
| Weight | 1.28 LB |
| Hose O.D. Range | 3 47/64 in to 3 27/32 in |
| Material | 304 Stainless Steel |
| Shape | Ferrule |
| Type | Notched Nos Ferrule |
| Hose I.D. | 3 in |
| Weight | 1.28 LB |