- 304 Stainless Steel Material
- 4 in Hose Inside Diameter
| Hose O.D. Range | 4 5/8 in to 4 47/64 in |
| Hose I.D. | 4 in |
| Type | Notched Ferrule |
| Material | 304 Stainless Steel |
| Weight | 2.55 LB |
-
Prop 65
| Hose O.D. Range | 4 5/8 in to 4 47/64 in |
| Hose I.D. | 4 in |
| Type | Notched Ferrule |
| Material | 304 Stainless Steel |
| Weight | 2.55 LB |
Prop 65