Dixon Valve & Coupling
GAS5010NOS
304 Stainless Steel 4 in Notched NOS Ferrule
Item #103333092
-
Prop 65
- 304 Stainless Steel Material
- 4 in Hose Inside Diameter
| Shape | Ferrule |
| Type | Notched Nos Ferrule |
| Hose I.D. | 4 in |
| Hose O.D. Range | 4 5/8 in to 4 47/64 in |
| Material | 304 Stainless Steel |
| Weight | 2.16 LB |
-
Prop 65

