Skip to content Skip to navigation menu
Plated Steel Ground Joint Air Hammer Stem

GBB11

Plated Steel Ground Joint Air Hammer Stem
Item #101926134
  • Plated Steel Material
Plated Steel Ground Joint Air Hammer Stem
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plated Steel Material

features

  • Rounded steel head of stem fits concave inserts in spuds for superior sealing
Type Stem
Material Plated Steel
Hose I.D. 1 in
Weight 0.301 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison