- Pressure Gauge
- Welding Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 600 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Max] | 600 PSI |
| Size | 2 1/2 in Face |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Case Material | Stainless Steel |
| Figure Interval | 100 |
| Gauge Pressure Range | 0 to 600 psi |
| NPT Male | 1/4 in |
| Minor Gradient | 10 |
| Mount Type | Lower |
| Pressure Range [Min] | 0 PSI |
| Accuracy | ±3-2-3% |
| Material | Brass |
| Gauge Function | Pressure Gauge |
| Mounting Style | Lower Mount |
| Temperature Range [Max] | 140 °F |
| Gauge Type | Welding |
| Weight | 0.415 LB |
-
Prop 65


