- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Size | 2 in face |
| Mount | 1/4 in Center Back Mount |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Material | ABS Plastic |
| Mounting Style | Center Back Mount |
| Pressure Range [Min] | 0 PSI |
| Face Diameter | 2 in |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 15 PSI |
| Gauge Pressure Range | 0 to 15 psi |
| Gauge Type | Dry |
| Case Material | ABS Plastic |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Max] | 150 °F |
| Mount Type | Center Back |
| Minor Gradient | 0.5 |
| Gauge Function | Pressure Gauge |
| Figure Interval | 1 |
| Weight | 0.19 LB |
-
Prop 65


