- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| Mounting Style | Center Back Mount |
| Accuracy | ±3-2-3% |
| Pressure Range [Min] | 0 PSI |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 30 psi |
| Material | ABS Plastic |
| Mount | 1/4 in Center Back Mount |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 5 |
| Case Material | ABS Plastic |
| Face Diameter | 2 in |
| Minor Gradient | 0.5 |
| Size | 2 in face |
| Pressure Range [Max] | 30 PSI |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Mount Type | Center Back |
| Gauge Type | Dry |
| Weight | 0.19 LB |
-
Prop 65


