- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Pressure Range [Max] | 60 PSI |
| Gauge Pressure Range | 0 to 60 psi |
| Material | ABS Plastic |
| Face Diameter | 2 in |
| Minor Gradient | 1 |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Mounting Style | Center Back Mount |
| Case Material | ABS Plastic |
| Gauge Type | Dry |
| Mount | 1/4 in Center Back Mount |
| Mount Type | Center Back |
| Figure Interval | 5 |
| Accuracy | ±3-2-3% |
| Size | 2 in face |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 150 °F |
| Weight | 0.195 LB |
-
Prop 65


