- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount Type | Center Back |
| Connection Size | 1/4 in NPT Male |
| NPT Male | 1/4 in |
| Face Diameter | 2 in |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Case Material | ABS Plastic |
| Mounting Style | Center Back Mount |
| Gauge Pressure Range | 0 to 100 psi |
| Pressure Range [Max] | 100 PSI |
| Figure Interval | 10 |
| Minor Gradient | 2 |
| Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Size | 2 in face |
| Mount | 1/4 in Center Back Mount |
| Accuracy | ±3-2-3% |
| Weight | 0.19 LB |
-
Prop 65


