- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Case Material | ABS Plastic |
| Size | 2 in face |
| Gauge Type | Dry |
| Pressure Range [Max] | 160 PSI |
| Minor Gradient | 5 |
| Accuracy | ±3-2-3% |
| Mount Type | Center Back |
| Face Diameter | 2 in |
| Temperature Range [Max] | 150 °F |
| Mounting Style | Center Back Mount |
| Gauge Pressure Range | 0 to 160 psi |
| Gauge Function | Pressure Gauge |
| Mount | 1/4 in Center Back Mount |
| Figure Interval | 20 |
| Material | ABS Plastic |
| Connection Size | 1/4 in NPT Male |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Weight | 0.02 LB |
-
Prop 65


