- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 200 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Size | 2 in face |
| Material | ABS Plastic |
| Pressure Range [Max] | 200 PSI |
| Mount | 1/4 in Center Back Mount |
| Minor Gradient | 5 |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 20 |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Mounting Style | Center Back Mount |
| Gauge Type | Dry |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Min] | 0 PSI |
| Accuracy | ±3-2-3% |
| Gauge Pressure Range | 0 to 200 psi |
| Face Diameter | 2 in |
| Connection Size | 1/4 in NPT Male |
| Mount Type | Center Back |
| Weight | 0.2 LB |
-
Prop 65


