- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | -40 °F |
| Gauge Type | Dry |
| Pressure Range [Min] | 0 PSI |
| Size | 2 in face |
| Mounting Style | Center Back Mount |
| Gauge Pressure Range | 0 to 300 psi |
| Pressure Range [Max] | 300 PSI |
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Mount Type | Center Back |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Max] | 150 °F |
| Material | ABS Plastic |
| Figure Interval | 30 |
| Mount | 1/4 in Center Back Mount |
| Face Diameter | 2 in |
| Minor Gradient | 5 |
| Accuracy | ±3-2-3% |
| NPT Male | 1/4 in |
| Weight | 0.19 LB |
-
Prop 65


