- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount Type | Center Back |
| Gauge Pressure Range | 0 to 30 psi |
| Case Material | ABS Plastic |
| Minor Gradient | 0.5 |
| Temperature Range [Min] | -40 °F |
| Accuracy | ±3-2-3% |
| Temperature Range [Max] | 150 °F |
| Figure Interval | 5 |
| Material | ABS Plastic |
| Mounting Style | Center Back Mount |
| NPT Male | 1/8 in |
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 30 PSI |
| Connection Size | 1/8 in NPT Male |
| Size | 1 1/2 in Face |
| Gauge Type | Dry |
| Face Diameter | 1 1/2 in |
| Mount | 1/8 in Center Back Mount |
| Pressure Range [Min] | 0 PSI |
| Weight | 0.11 LB |
-
Prop 65


