- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Size | 1 1/2 in Face |
| Mount Type | Center Back |
| NPT Male | 1/8 in |
| Mount | 1/8 in Center Back Mount |
| Face Diameter | 1 1/2 in |
| Pressure Range [Max] | 60 PSI |
| Gauge Function | Pressure Gauge |
| Case Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 60 psi |
| Connection Size | 1/8 in NPT Male |
| Pressure Range [Min] | 0 PSI |
| Minor Gradient | 1 |
| Accuracy | ±3-2-3% |
| Temperature Range [Max] | 150 °F |
| Material | ABS Plastic |
| Gauge Type | Dry |
| Mounting Style | Center Back Mount |
| Figure Interval | 5 |
| Weight | 0.11 LB |
-
Prop 65


