- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Size | 1 1/2 in Face |
| Gauge Pressure Range | 0 to 100 psi |
| Mount Type | Center Back |
| Minor Gradient | 2 |
| Case Material | ABS Plastic |
| Accuracy | ±3-2-3% |
| NPT Male | 1/8 in |
| Pressure Range [Max] | 100 PSI |
| Face Diameter | 1 1/2 in |
| Connection Size | 1/8 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Material | ABS Plastic |
| Mount | 1/8 in Center Back Mount |
| Gauge Function | Pressure Gauge |
| Mounting Style | Center Back Mount |
| Gauge Type | Dry |
| Figure Interval | 10 |
| Weight | 0.11 LB |
-
Prop 65


