- Pressure Gauge
- Dry Gauge Type
- Center Back Mount
- ABS Plastic Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 160 psi |
| Material | ABS Plastic |
| Accuracy | ±3-2-3% |
| Minor Gradient | 5 |
| Gauge Function | Pressure Gauge |
| Face Diameter | 1 1/2 in |
| Pressure Range [Min] | 0 PSI |
| Connection Size | 1/8 in NPT Male |
| Figure Interval | 20 |
| Temperature Range [Min] | -40 °F |
| Case Material | ABS Plastic |
| Size | 1 1/2 in Face |
| Mount Type | Center Back |
| NPT Male | 1/8 in |
| Mount | 1/8 in Center Back Mount |
| Gauge Type | Dry |
| Temperature Range [Max] | 150 °F |
| Mounting Style | Center Back Mount |
| Pressure Range [Max] | 160 PSI |
| Weight | 0.1 LB |
-
Prop 65


