Dixon Valve & Coupling
GDF10
Complete Female Plated Iron, Steel Ground Joint Air Hammer
Item #103562106
-
Prop 65
- Plated Iron, Steel Material
features
- Rounded steel head of stem fits concave inserts in spuds for superior sealing
| Thread Type | NPT |
| Material | Plated Iron, Steel |
| Female Thread Size | 3/4 in |
| Seat | Metal-To-Metal Copper |
| Thread Size | 3/4 in |
| Female Thread | NPT |
| Weight | 1.815 LB |
-
Prop 65

