Dixon Valve & Coupling
GDF6
Complete Female Plated Iron, Steel Ground Joint Air Hammer
Item #103565572
-
Prop 65
- Plated Iron, Steel Material
features
- Rounded steel head of stem fits concave inserts in spuds for superior sealing
| Female Thread | NPT |
| Material | Plated Iron, Steel |
| Thread Size | 1/2 in |
| Thread Type | NPT |
| Seat | Metal-To-Metal Copper |
| Female Thread Size | 1/2 in |
| Weight | 1.23 LB |
-
Prop 65

