- Plated Steel Material
features
- Rounded steel head of stem fits concave inserts in spuds for superior sealing
| Body Material | Plated Steel |
| Male Thread | 1 in (NPT) |
| Thread Size | 1 47/64 in OD x 8 TPI |
| Connection Type | Male/Male |
| Material | Plated Steel |
| Type | Connector |
| Thread | Coarse Nut |
| Male Thread Size | 1 in |
| Seat | Copper |
| Weight | 0.91 LB |
-
Prop 65


