- Plated Steel Material
features
- Rounded steel head of stem fits concave inserts in spuds for superior sealing
| Material | Plated Steel |
| Connection Type | Male/Male |
| Thread | Coarse Nut |
| Thread - TPI or Pitch | 1 47/64 in - 8 |
| Type | Connector |
| Body Material | Plated Steel |
| Thread Size | 1 47/64 in OD x 8 TPI |
| Seat | Copper |
| Weight | 0.92 LB |
-
Prop 65


