- Plated Iron, Steel Material
| Female Thread | NPT |
| Material | Plated Iron, Steel |
| Female Thread Size | 2 in, 50 mm |
| Weight | 5.8 LB |
-
Prop 65
| Female Thread | NPT |
| Material | Plated Iron, Steel |
| Female Thread Size | 2 in, 50 mm |
| Weight | 5.8 LB |
Prop 65