- Plated Iron, Steel Material
| Thread Type | NPT |
| Female Thread | NPT |
| Component | Female NPT Adapter |
| Thread Size | 3/4 in, 20 mm |
| Material | Plated Iron, Steel |
| Female Thread Size | 3/4 in, 20 mm |
| Weight | 1.45 LB |
-
Prop 65
| Thread Type | NPT |
| Female Thread | NPT |
| Component | Female NPT Adapter |
| Thread Size | 3/4 in, 20 mm |
| Material | Plated Iron, Steel |
| Female Thread Size | 3/4 in, 20 mm |
| Weight | 1.45 LB |
Prop 65