- Garden Hose Fitting
- Cap For 3/4 in GHT
| End Types | Garden Hose Thread (GHT) |
| Body Material | Brass |
| Fitting Description | Cap |
| Fitting Type | Cap |
| No. of Ends | 1 |
| Garden Hose Thread Size | 3/4 in |
| Type | Cap |
| Connection Type | Cap |
| Material | Brass |
| Accessory Type | Cap |
| Weight | 0.079 LB |
-
Prop 65


