- EPDM Material
- 3/4 x 50 in Size
- Black Color
| Temperature Range [Min] | -20 °F |
| Size | 3/4 x 50 in |
| Operating Pressure [Max] | 150 PSI |
| Color | Black |
| Material | EPDM |
| Weight | 14.7 LB |
| Temperature Range [Min] | -20 °F |
| Size | 3/4 x 50 in |
| Operating Pressure [Max] | 150 PSI |
| Color | Black |
| Material | EPDM |
| Weight | 14.7 LB |