- Rubber & Vinyl Material
- 5/8 x 50 in Size
- Green Color
features
- Dual reinforced heavy-duty flexibility kink resistance
- Combines durability of rubber easy handling of vinyl
| Material | Rubber & Vinyl |
| Size | 5/8 x 50 in |
| Temperature Range [Min] | 0 °F |
| Operating Pressure [Max] | 400 PSI |
| Color | Green |
| Weight | 6.58 LB |

