- Gooseneck End Type
- Powder-Coated Zinc Material
features
- Gooseneck connector angles hose away from hose bibb
| Accessory Type | Gooseneck |
| End Type | Gooseneck |
| Temperature Range [Max] | 100 °F |
| Operating Pressure [Max] | 60 PSI |
| Fitting Description | Gooseneck |
| Type | Gooseneck |
| Connection Type | Gooseneck |
| Female Thread | 3/4 in (GHT) |
| Male Thread | 3/4 in (GHT) |
| Garden Hose Thread Size | 3/4 in |
| Fitting Type | Hose to Hose |
| Body Material | Powder Coated Zinc |
| No. of Ends | 2 |
| End Types | Garden Hose Thread (GHT) |
| Material | Powder-Coated Zinc |
| Weight | 0.22 LB |
-
Prop 65


