Dixon Valve & Coupling
GHY
GHT Powder-Coated Zinc Wye End Type Garden Hose Y
Item #101896049
-
Prop 65
- Powder-Coated Zinc Material
features
- Twin outlet
- Includes one end cap
| Material | Powder-Coated Zinc |
| Temperature Range [Max] | 160 °F |
| End Type | Wye |
| Operating Pressure [Max] | 60 PSI |
| Temperature Rating | Recommended Usage: 100 °F |
| Weight | 0.35 LB |
-
Prop 65

