- Powder-Coated Zinc Material
features
- Standard Flow
- Twin shut-off valves
| Pressure [Max] | 150 psi |
| Operating Pressure [Max] | 60 PSI |
| Material | Powder-Coated Zinc |
| Accessory Type | GHT Twin Valve |
| Temperature Rating | Recommended Usage: 100 °F |
| Temperature Range [Max] | 160 °F |
| End Type | Wye |
| Weight | 0.4 LB |
-
Prop 65


