- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Material | ABS Plastic |
| Pressure Range [Max] | 15 PSI |
| Gauge Type | Dry |
| Accuracy | ±3-2-3% |
| Mount Type | Lower |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Mount | 1/4 in Lower Mount |
| Gauge Pressure Range | 0 to 15 psi |
| Figure Interval | 1 |
| Temperature Range [Max] | 150 °F |
| Minor Gradient | 0.5 |
| NPT Male | 1/4 in |
| Face Diameter | 2 in |
| Size | 2 in face |
| Case Material | ABS Plastic |
| Connection Size | 1/4 in NPT Male |
| Gauge Function | Pressure Gauge |
| Weight | 0.17 LB |
-
Prop 65


